Shop All Unit Heater Motors
Century
Unit Heater Motor, 1/12 HP, 1550,208-230 V
Mfr # 9668
Zoro # G2349593
original price:
$147.99
10% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/12
- Nameplate RPM 1,550
- Voltage 208-230V AC
- Frame 42Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 9668
- Zoro # G2349593
- Country of Origin Mexico
- Category Unit Heater Motors
Dimensions
Length Less Shaft | 6 3/4 in |
Body Dia. | 5 in |
Overall Length | 9 in |
Shaft Dia. | 3/8 in |
Shaft Length | 1 1/2 in |
Ring Dia. | 2 1/4 in |
Resilient Ring Dia. | 2 1/4 in |
Lead Length | 12 in |
Description
Unit Heater Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.65 A, 42Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 50 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Lead Length 12 in, Motor Enclosure Design Totally Enclosed, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUDSON Hose Reel, 65ft (15011)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, MFC-16 (MFC-16)
- LUBRIMATIC Grease Ftg 90 Degree 1/4-28 (11-113)
- WEG Pump Mtr, 3ph, 20hp, 3530,208-230/460,256JM (02036ET3E256JM-W22)
- CENTURY Unit Heater Motor, 1/3 HP, 1075,115 V, 48Y (UH1036V1)
- CENTURY Unit Heater Motor, 1/4 HP, 1075,208-230 V (UHH1026)
- CENTURY Unit Heater Motor, 1/4 HP, 1075,115 V, 48Y (UH1026V1)
- CENTURY Unit Heater Motor, 1/6 HP, 1075,115 V, 48Y (UH1016NBV1)
- CENTURY Unit Htr Motor, 1/2,1140,115/208-230, 48Y (733A)
- CENTURY Unit Htr Motor, 1/4,1140,115/208-230, 48Y (731A)
- Century HVAC Motors