Shop All Unit Heater Motors
Century
Unit Heater Motor, 1/12 HP, 1050,208-230 V
Mfr # 9669
Zoro # G1077797
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/6
- Nameplate RPM 1,050
- Voltage 208-230V AC
- Frame 42Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 9669
- Zoro # G1077797
- Country of Origin Mexico
- Category Unit Heater Motors
Dimensions
Overall Length | 8 3/16 in |
Shaft Length | 1 1/2 in |
Ring Dia. | 2 1/4 in |
Length Less Shaft | 6 11/16 in |
Shaft Dia. | 3/8 in |
Body Dia. | 5 in |
Resilient Ring Dia. | 2 1/4 in |
Description
Unit Heater Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,050, No. of Speeds 1, Voltage 208-230V AC, 0.61-0.61 Full Load Amps, 42Y Frame, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Ring, Motor Mounting Position All Angle, Shaft Length 1 1/2 in, Shaft Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 1/4, PK5 (87000-04-02)
- RULAND Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (SPK-28-F)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12OPN)
- PETROCHEM Food Grade White Graphite Lube, ISO 220 (FOODSAFE WHITE-GRAPHITE FG-220)
- CENTURY Unit Heater Motor, 1/4 HP, 1075,208-230 V (UHH1026)
- CENTURY Unit Heater Motor, 1/4 HP, 1075,115 V, 48Y (UH1026V1)
- CENTURY Unit Htr Motor, 1/3,1075,115/208-230, 48Y (UH1036)
- CENTURY Unit Heater Motor, 1/3 HP, 1100,115 V, 48Y (UH1036NB)
- CENTURY Unit Htr Motor, 1/2,1140,115/208-230, 48Y (733A)
- CENTURY Unit Heater Motor, 1/6 HP, 1075,115 V, 48Y (UH1016NBV1)
- CENTURY Unit Htr Motor, 1/4,1140,115/208-230, 48Y (731A)
- Century HVAC Motors