Shop All OEM Replacement Motors
This Product is Discontinued
Century
Split Phase Resilient Mt. Motor (Discontinued)
Mfr # GF2054D
Zoro # G0792471
Free Shipping & Returns
This Product is Discontinued
Key Features
- Frame 48
- HP 1/2 HP
- Motor Application OEM Replacement
- Motor Design Split Phase
- Motor Enclosure Design Open Enclosed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # GF2054D
- Zoro # G0792471
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 5/8" |
Shaft Length | 1.62" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 8.9" |
Description
Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 7.2/3.6 A, 48 Frame, Replacement For BF2054, Usable @ 208V Yes, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation Reversible, Motor Enclosure Design Open Enclosed, Motor Mounting Type Resilient Base, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.