Shop All OEM Replacement Motors
Century
Split Phase Resilient Mt. Motor
Mfr # F670
Zoro # G0792456
original price:
$250.99
14% off
new price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame J56Z
- HP 1/2 HP
- Motor Application OEM Replacement
- Motor Design Split Phase, Induction Run, Special Service, Multi-Speed, Single Voltage
- Motor Enclosure Design Drip Proof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # F670
- Zoro # G0792456
- Country of Origin Mexico
- Category OEM Replacement Motors
Dimensions
Shaft Dia. | 1/2" |
Shaft Length | 2" |
Body Dia. | 6.49" |
Manufacturers Warranty Length | 1 yr. |
Overall Length | 11.13" |
Description
Split Phase Resilient Mt. Motor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Y-Connector QSY-16 (QSY-16)
- SKF SKF-6012 2RS1 GJN, Single Row Ball Brgs, 6012 2RS1 GJN (6012 2RS1 GJN)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM89443-N)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-25-11)
- CENTURY Motor, 3/4 HP, OEM Replacement Brand: Aaon (OAN1076V1)
- CENTURY MODEL-RFHP-48FR (FE6004F)
- CENTURY OEM Compressor Motor (B381)
- CENTURY MODEL-CFHP-48FR (BK3054V1)
- CENTURY Motor, 1/7, 1/11, 1/25 HP, OEM Replacement Brand: Penn Ventilator Replacement For: 63747-0 (OPV747)
- CENTURY Motor, 1/8 HP, OEM Replacement Brand: American Air Filter Replacement For: 150444 (0547A)
- CENTURY ODP Resilient Base Motor (RB3204AV1)
- Century OEM Replacement Motors