Shop All Belt Drive Motors
Century
Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM
Mfr # 889A
Zoro # G2740534
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/3
- No. of Speeds 1
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 889A
- Zoro # G2740534
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 1/2 in |
Length Less Shaft | 7 3/4 in |
Body Dia. | 5 5/8 in |
Overall Length | 9 3/8 in |
Shaft Length | 1 1/2 in |
Description
Belt Drive Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 5.4 A Full Load Amps, 48 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.35, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Frame Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027071)
- GAST Model Maa-V109-Hb Diaphragm Pump (MAA-V109-HB)
- KRYTOX Viscosity Oil, Needle Nose Bottle, 4 Oz. (157 FSH)
- TITAN AIR HOSE RUBBER 3/8" X 50' (TL19382)
- CENTURY Split-Phase Belt Drive Motor, 1/6 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (RB2014)
- CENTURY Capacitor-Start Belt Drive Motor, 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (C412V2)
- CENTURY Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115/230V AC Voltage, 1,140 Nameplate RPM (BF2056D)
- CENTURY Capacitor-Start Belt Drive Motor, 1 1/2 HP, 56 Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM (B722L)
- CENTURY Split-Phase Belt Drive Motor, 1/3, 1/11 HP, 48 Frame, 115V AC Voltage, 1,725/1,140 Nameplate RPM (925AL)
- CENTURY MOTOR 1/2 HP 1140 RPM 208-230/ (FB3056)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3K091)
- Century HVAC Motors