Shop All Room Air Conditioner Motors
Century
Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM
Mfr # DBL4410
Zoro # G0586205
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Design Shaded Pole
- HP 1/10
- RPM Range 1,501-1,600
- No. of Speeds 4
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # DBL4410
- Zoro # G0586205
- Country of Origin Mexico
- Category Room Air Conditioner Motors
Dimensions
Shaft Dia. | 1/2 in |
Bolt Circle Dia. | 4 7/16 in |
Body Dia. | 5 in |
Length Less Shaft | 4 1/16 in |
Resilient Ring Dia. | 2 1/2 in |
Stud Size | #10-32 x 13/16 in |
Lead Length | 38 1/2 in |
Shaft Length | 9 5/16 in |
Overall Length | 22 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/10 HP, Nameplate RPM 1,550, No. of Speeds 4, Voltage 115V AC, Full Load Amps 3.1 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 38 1/2 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position Horizontal, Number of Shafts 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG ISO Inlet Vacuum Black, NW16, 23 SCFM, 2 Micron Paper Media (WL‐824‐NW16B)
- INA Flange Bearing, 2-Bolt, Ball, 30mm Bore (GLCTE30-N)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1606 ZZ PRX)
- SMC Inline Solid 2 Wire Direct, Horizontal, 3m (D-M9BWL)
- CENTURY Motor, PSC, 1075 RPM, 115V, 42Y, OAO (362A)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1016)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1036)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (9474)
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1500 RPM (955)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1024)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (DSB1024)
- Century Room Air Conditioner Motors