Shop All Room Air Conditioner Motors
Century
Room Air Cond Mtr, Shad Pol, OAO, 1500 RPM
Mfr # 955
Zoro # G2344806
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/6, 1/12, 1/20
- RPM Range 1,401-1,500
- No. of Speeds 3
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # 955
- Zoro # G2344806
- Country of Origin Mexico
- Category Room Air Conditioner Motors
Dimensions
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Shaft Length | 10 1/2 in |
Body Dia. | 5 in |
Length Less Shaft | 4 15/16 in |
Lead Length | 40 in |
Overall Length | 24 7/8 in |
Description
OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6, 1/12, 1/20 HP, Nameplate RPM 1,500, No. of Speeds 3, Voltage 115V AC, Full Load Amps 2.0, 1.1, 0.68 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 40 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Soft Start Controller, 12A, 240/480VAC (DS7-340SX016N0-N)
- FERNCO ELBOW 90D FLEX 1-1/2"" (PQL-150)
- LUBRIMATIC COUPLER GRSGUN 90DEG 8"" (05050)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1026)
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM (DCL4423)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1034)
- CENTURY Mtr, PSC, 1/5 HP, 1075 RPM, 208-230V, 42Y, OAO (OYK6518)
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1550 RPM (DBL4411)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (467A)
- CENTURY OEM Replace Motor, 3/4 HP, 1075 rpm, TEAO (C662)
- Century HVAC Motors