Shop All Room Air Conditioner Motors
This Product is Discontinued
Century
Room Air Cond Mtr, Shad Pol, OAO, 1050 RPM (Discontinued)
Mfr # 89
Zoro # G2716804
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Shaded Pole
- HP 1/10, 1/20, 1/30, 1/40, 1/70
- RPM Range 1,001-1,100
- No. of Speeds 5
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # 89
- Zoro # G2716804
- Country of Origin Mexico
- Category Room Air Conditioner Motors
Dimensions
Shaft Dia. | 1/2 in |
Lead Length | 54 in |
Body Dia. | 5 in |
Resilient Ring Dia. | 2 1/2 in |
Length Less Shaft | 4 7/16 in |
Shaft Length | 10 11/16 in |
Overall Length | 24 7/8 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/10, 1/20, 1/30, 1/40, 1/70 HP, Nameplate RPM 1,050, No. of Speeds 5, Voltage 115V AC, Full Load Amps 3.02 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 50 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 54 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.