Shop All Room Air Conditioner Motors
This Product is Discontinued
Century
Room Air Cond Mtr, PSC, OAO, 1625 RPM (Discontinued)
Mfr # DSB1016R
Zoro # G2032186
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/6
- RPM Range 1,601-1,700
- No. of Speeds 2
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # DSB1016R
- Zoro # G2032186
- Country of Origin Mexico
- Category Room Air Conditioner Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 7 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Lead Length | 25 in |
Length Less Shaft | 4 11/16 in |
Body Dia. | 5 5/8 in |
Overall Length | 19 1/8 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,625, No. of Speeds 2, Voltage 115V AC, Full Load Amps 2 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CW/CCW, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 25 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.