Shop All Room Air Conditioner Motors
Century
Room Air Cond Mtr, PSC, OAO, 1075 RPM
Mfr # RAL1026A
Zoro # G2687413
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/4
- RPM Range 1,001-1,100
- No. of Speeds 3
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # RAL1026A
- Zoro # G2687413
- Country of Origin Mexico
- Category Room Air Conditioner Motors
Dimensions
Shaft Dia. | 1/2 in |
Length Less Shaft | 4 3/4 in |
Stud Size | #8-32 x 1-5/8 in |
Lead Length | 35 in |
Shaft Length | 9 7/8 in |
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5 5/8 in |
Resilient Ring Dia. | 2 1/4 in |
Overall Length | 24 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 5 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 35 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 25 x 47 x 7 mm., HMS5, Nitrile Rubber (25X47X7 HMS5 RG)
- PARKER Air Cylinder, 1 3/4 in Bore, 2 in Stroke, Round Body Double Acting (1.75DSR02.00)
- ALEMITE Grease Gun, Lever Professional P&C (A500)
- QA1 Metric Precision Rod End (MHFR16T)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1500 RPM (945A)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RAL1056)
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1500 RPM (955)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (DBL4500V1)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (OFC1024)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RAL10156)
- CENTURY OEM Replace Motor, 3/4 HP, 1075 rpm, TEAO (C662)
- Century Room Air Conditioner Motors