Shop All Room Air Conditioner Motors
Century
Room Air Cond Mtr, PSC, OAO, 1075 RPM
Mfr # RA1056
Zoro # G2661452
original price:
$188.99
12% off
new price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/2
- RPM Range 1,001-1,100
- No. of Speeds 3
- Voltage 208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # RA1056
- Zoro # G2661452
- Country of Origin Mexico
- Category Room Air Conditioner Motors
Dimensions
Shaft Dia. | 1/2 in |
Stud Size | #8-32 x 1-5/8 in |
Resilient Ring Dia. | 2 1/4 in |
Length Less Shaft | 5 5/8 in |
Shaft Length | 7 5/8 in |
Lead Length | 35 in |
Bolt Circle Dia. | 5 1/8 in |
Body Dia. | 5 5/8 in |
Overall Length | 20 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 2.07 A, 48Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 60 Degrees C, Duty Cycle Continuous, Lead Length 35 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose, 3/4" ID x 50 ft., White (CR075-50-G)
- MILTON P Style Plug, 1/4" FNPT, PK10 (1810)
- ZORO SELECT Lead Hose, 3/4 Inx3 Ft (S601034-3)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 56" (3V560)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1050 RPM (7DB6408)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DBL6501V1)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RAL1056)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (9476A)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RAL1006)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1026)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (DBL4500V1)
- Century HVAC Motors