Shop All Room Air Conditioner Motors
Century
Room Air Cond Mtr, PSC, OAO, 1075 RPM
Mfr # DSB1026
Zoro # G0331204
original price:
$168.99
6% off
new price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/4
- RPM Range 1,001-1,100
- No. of Speeds 2
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # DSB1026
- Zoro # G0331204
- UPC # 786674018687
- Country of Origin Mexico
- Category Room Air Conditioner Motors
Dimensions
Shaft Dia. | 1/2 in |
Length Less Shaft | 4 7/16 in |
Resilient Ring Dia. | 2 1/2 in |
Lead Length | 22 in |
Shaft Length | 7 1/2 in |
Body Dia. | 5 5/8 in |
Overall Length | 19 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 2, Voltage 115V AC, Full Load Amps 4 A, 48YZ Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 22 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60490-0402 (G60490-0402)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116336-01)
- VELVAC Coolant Shutoff Valve 3/8X3/8 Brass (023066)
- SPEEDAIRE Air Regulator, 1-1/2 In. NPT, 440 cfm (4ZM11)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RAL1056)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (747)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RAL1026A)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1054)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RAL1036)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (DBL6501V1)
- CENTURY Room Air Cond Mtr, Shad Pol, OAO, 1500 RPM (955)
- Century Room Air Conditioner Motors