Shop All Room Air Conditioner Motors
Century
Room Air Cond Mtr, PSC, OAO, 1075 RPM
Mfr # DBL6501V1
Zoro # G2125207
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- HP 1/10, 1/12, 1/15, 1/20
- RPM Range 1,001-1,100
- No. of Speeds 4
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # DBL6501V1
- Zoro # G2125207
- Country of Origin Mexico
- Category Room Air Conditioner Motors
Dimensions
Shaft Dia. | 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Shaft Length | 9 5/16 in |
Body Dia. | 5 in |
Lead Length | 38 1/2 in |
Length Less Shaft | 4 3/8 in |
Overall Length | 22 in |
Description
Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10, 1/12, 1/15, 1/20 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 115V AC, Full Load Amps 1.7,1.6,0.9,0.8 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 38 1/2 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (3ZN48)
- D&D Timing Belt, 8M, 20 x 784mm PL, T98 (784-8M-20)
- DIXON Wilkerson Mini Regulator R08, 1/4", Gauge (R08-02RG)
- GATES PowerGrip HTD Belts, 1050-5M-15 (1050-5M-15)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RA1054)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1024)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1050 RPM (7DB6408)
- CENTURY Room Air Cond Mtr, PSC, OAO, 1500 RPM (945A)
- CENTURY Motor, PSC, 1075 RPM, 115V, 42Y, OAO (362A)
- CENTURY Mtr, PSC, 1/5 HP, 1075 RPM, 208-230V, 42Y, OAO (OYK6518)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJC1)
- Century Room Air Conditioner Motors