Shop All Pool Pump Motors
Century
Replacement Pump Motor
Mfr # R1102ES
Zoro # G0792316
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
- HP 1
- RPM Range 3,001-3,600
- Motor Service Factor 1.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # R1102ES
- Zoro # G0792316
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 3/4 in |
Shaft Length | 5 7/8 in |
Overall Length | 17 in |
Body Dia. | 5.9 in |
Height | 5 5/8 in |
Length Less Shaft | 11 3/16 in |
Manufacturers Warranty Length | 1 yr |
Description
General Purpose Pump Motor, Body Dia. 5.9 in, Duty Cycle Continuous, Finish Powder Coated, Frame 48Y, Hz 60, Full Load Amps 9.6/19.2 A, Height 5 5/8 in, HP 1, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 11 3/16 in, Manufacturers Warranty Length 1 yr, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 1.65, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER HOSE BARB FTTG (125HBL-8-4)
- MARTIN SPROCKET & GEAR Spk Roller B Qd, 100SK13 (100SK13)
- LEGACY Flexzilla Pro Hd Safety Coupler And Plug Kit, 656FZ (656FZ)
- CONTINENTAL CONTITECH B78 Wrapped V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (B78)
- CENTURY Pool Pump Motor, 3-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (Q3102)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (CT1072)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1072)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56C Frame, 3,450 Nameplate RPM (SK1152)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B229SE)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3 HP, 56J Frame, 3,450 Nameplate RPM (ST1302V1)
- CENTURY Pool Pump Motor, 3-Phase, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (Q3152)
- Century Pool Pump Motors