Shop All Carbonator Pump Motors
This Product is Discontinued
Century
Pump Mtr, Split Ph, 1/2hp, 1725,115/230, 48Y (Discontinued)
Mfr # CB2054AD
Zoro # G2554754
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Split-Phase
- Motor Enclosure Design Open Dripproof
- HP 1/2
- Nameplate RPM 1,725/1,425
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # CB2054AD
- Zoro # G2554754
- Country of Origin Mexico
- Category Carbonator Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 8 13/16 in |
Shaft Length | 3/8 in |
Length Less Shaft | 8 1/2 in |
Body Dia. | 6.2 in |
Height | 7 in |
Shaft Dia. (In.) | 5/8 |
Description
Carbonator Pump Motor, Body Dia. 6.2 in, Duty Cycle Continuous, Frame 48Y, Hz 60/50, Full Load Amps 6.8/3.4, Height 7 in, HP 1/2, Ins. Class B, Length Less Shaft 8 1/2 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Sleeve, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.