Shop All Split-Phase AC Motors
Century
Pump Motor, Split Phase Design
Mfr # CB2034AD
Zoro # G700905770
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Mounting Type Cradle Base
- Ins. Class B
- Hz 60/50
- Full Load Amps @ 50Hz 4.6/2.3
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # CB2034AD
- Zoro # G700905770
- UPC # 786674017116
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Overall Length | 8 9/16 in |
Height | 5 13/16 in |
Shaft Length | 1/4 in |
Shaft Dia. | 5/8 in |
Body Dia. | 5.7 in |
Length Less Shaft | 8 5/16 in |
Description
Carbonator Pump Motor, Body Dia. 5.7 in, Duty Cycle Continuous, Frame 48, Hz 60/50, Full Load Amps 4.6/2.3, Full Load Amps @ 50Hz 4.6/2.3, Height 5 13/16 in, HP 1/3, HP @ 50Hz 1/3, Ins. Class B, Length Less Shaft 8 5/16 in, Max. Ambient Temp. 104 Degrees F, Motor Application Pump, Motor Bearings Sleeve, Motor Design Split-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Blower Relief Valve, Pressure, 190, 2 in. (PRV608)
- RUSTLICK Cutting Oil, 5 gal, Bucket (74053)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGD3)
- CENTURY Pool and Spa Pump Motor (B116)
- CENTURY Pump Motor, Split Phase Design (CB2034A)
- CENTURY Pump Motor, Split Phase Design (CB2054AD)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48 (5K601)
- MARATHON MOTORS General Purpose Motor, Split-Ph, 1/4 HP (5KH32DNA612X)
- MARATHON MOTORS SP Motor, Split-Ph, 60 Hz, 1/3 HP (5KH39QN5524)
- MARATHON MOTORS General Purpose Motor, Split-Ph, 3/4 HP (5KH37NNA768)
- WEG Motor- .7518OT1B56Motor-S, 0.75 HP, 1800 RPM, ODP, 56 FRAME, 115/208Motor-230 VOLTS (.7518OT1B56-S)
- Century General Purpose AC Motors