Shop All Split-Phase AC Motors
Century
Pump Motor, Split Phase Design
Mfr # CB2034A
Zoro # G100905165
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Usable @ 200V No
- Motor Thermal Protection Auto
- Shaft Length 1/4 in
- Usable @ 208V No
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # CB2034A
- Zoro # G100905165
- UPC # 786674017109
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Shaft Length | 1/4 in |
Length Less Shaft | 8 3/8 in |
Height | 5 13/16 in |
Overall Length | 8 5/8 in |
Shaft Dia. | 5/8 in |
Body Dia. | 5.6 in |
Description
Carbonator Pump Motor, Body Dia. 5.6 in, Duty Cycle Continuous, Frame 48Y, Hz 60 Hz, Full Load Amps 6.2, Height 5 13/16 in, HP 1/3, Ins. Class B, Length Less Shaft 8 3/8 in, Max. Ambient Temp. 104 Degrees F, Motor Application Pump, Motor Bearings Sleeve, Motor Design Split-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1-1/2" CODE 62 CARBON STEEL FLANGE PLUG (24FOPX)
- D&D Belt, VS, 1.187 x 55in OC (1922V544)
- SIMPLEX P41, Single Speed, Steel Hydraulic Hand Pump, 0.20 in3 Oil Flow per Stroke at 10,000 psi, 40 in3 Oil (P41)
- DAYTON Flange Bearing, 2-Bolt, Ball, 3/4" Bore (3FCN4)
- CENTURY Pump Motor, Split Phase Design (CB2034AD)
- CENTURY Pump Motor, Split Phase Design (CB2054AD)
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48 (6XJ05)
- MARATHON MOTORS General Purpose Motor, Split-Ph, 3/4 HP (5KH37NNA768)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K412)
- DAYTON Mtr, 1/2HP, 1725RPM, 115V (5K597)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56Z (6XH82)
- Century Split-Phase AC Motors