Shop All Split-Phase AC Motors
Century
Pump Motor, Split Phase Design
Mfr # CB2024AV1
Zoro # G000904954
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Length 1/4 in
- Max. Ambient Temp. 104 Degrees F
- Height 5 13/16 in
- Motor Design Split-Phase
- Hz 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # CB2024AV1
- Zoro # G000904954
- UPC # 786674017093
- Country of Origin Mexico
- Category Split-Phase AC Motors
Dimensions
Shaft Length | 1/4 in |
Height | 5 13/16 in |
Shaft Dia. | 5/8 in |
Overall Length | 8 1/16 in |
Body Dia. | 5.7 in |
Length Less Shaft | 7 13/16 in |
Description
Carbonator Pump Motor, Body Dia. 5.7 in, Duty Cycle Continuous, Frame 48Y, Hz 60 Hz, Full Load Amps 4.4, Height 5 13/16 in, HP 1/4, Ins. Class B, Length Less Shaft 7 13/16 in, Max. Ambient Temp. 104 Degrees F, Motor Application Pump, Motor Bearings Sleeve, Motor Design Split-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Female to indust. Plug, (F)NPT, 1/4, Brass (D2F2-B)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1740 rpm (6WY57)
- DYNABRADE Spring, 96498 (96498)
- FESTO Standards-Based Cylinder DSNU-16-50-P-A (DSNU-16-50-P-A)
- CENTURY Pump Motor, Split Phase Design (CB2054AD)
- CENTURY Pump Motor, Split Phase Design (CB2034A)
- CENTURY Pump Motor, Split Phase Design (CB2034AD)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48Z (6XH45)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 48 (5K984)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/2HP, 1140rpm (6XH53BG)
- MARATHON MOTORS Motor, 1/4 HP, 1725 RPM, 115V (5KH32FN3123X)
- Century Split-Phase AC Motors