Shop All AC Farm Duty Motors
Century
Pump Motor, Permanent Split Capacitor, 1 HP, 208-230V AC, 3,450 Nameplate RPM, L56HCZ Frame
Mfr # B586
Zoro # G100722830
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1
- RPM Range 3,001-3,600
- Voltage 208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # B586
- Zoro # G100722830
- UPC # 786674012548
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Length Less Shaft | 10 1/8 in |
Overall Length | 12 7/16 in |
Shaft Dia. | 1/2 in |
Shaft Length | 2 5/16 in |
Bolt Circle Dia. | 5 7/8 in |
Description
Pump Motor, Single Phase, Motor Design Permanent Split Capacitor, 1 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 4.8-4.5 A, L56HCZ Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (119156.00)
- WESTWARD Fitting, Straight, 1/4"-28 Thrd Size, PK10 (52NZ73)
- ZORO SELECT Sleeve Bearing, 4mm Bore, PTFE-Lined Steel (ZUSAB-PB-3)
- POWERDRIVE QD Bushing, Series SK, 42mm Bore (SK-42MM)
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, K56 Frame (C312)
- CENTURY Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1725 rpm Nameplate RPM, 56 Frame (PD6104AV2)
- CENTURY Farm Duty Motor, Shaded Pole, 2 HP, 230V AC, 1,725 Nameplate RPM, 56HZ Frame (C319V1)
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, L56 Frame (C313C)
- CENTURY Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1725 rpm Nameplate RPM, 56 Frame (PD6104AV3)
- CENTURY Farm Duty Motor, Capacitor-Start/Induction-Run, 1 HP, 115/230V AC, 1,725 Nameplate RPM, L56 Frame (C313)
- BALDOR-RELIANCE Motor, Farm, 1-1/2 HP, 1725 rpm, 1-Phase (FDL3514TM)
- Century AC Farm Duty Motors