Shop All Pressure Washer Motors
Century
Pressure Washer Motor
Mfr # B869
Zoro # G0681077
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
- HP 6
- Nameplate RPM 3,450
- Frame R56Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # B869
- Zoro # G0681077
- Country of Origin Mexico
- Category Pressure Washer Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Overall Length | 14 9/16 in |
Manufacturers Warranty Length | 1 yr |
Height | 10 1/8 in |
Body Dia. | 5.9 in |
Length Less Shaft | 12 1/4 in |
Description
Pressure Washer Motor, Bearing Protection Double Shields, Body Dia. 5.9 in, Duty Cycle Continuous, Finish Powder Coated, Frame R56Y, Hz 60, Full Load Amps 24.0 A, Height 10 1/8 in, HP 6, Ins. Class B, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 12 1/4 in, Manufacturers Warranty Length 1 yr, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 1.0, Motor Application Pressure Washer, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Energy Efficient
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 1613900100 / ATLAS COPCO (B1AF0005175)
- FESTO Push-In Bulkhead Fitting QSSF-1/4-1/4-U (QSSF-1/4-1/4-U)
- BLACK BULL Retractable Air Hose Reel with Auto Rewind, 100 Ft. (AHAR100)
- PIX V-Belt, Kevlar 3/8 X 44 (3L440K)
- DAYTON Pump Motor, 5 HP, 3450 RPM, 208-230 V (117613.00)
- LEESON ELECTRIC Leeson Motors - 5HP, 230V, 3450RPM, DP, Rigid C Mount, 1.0 S.F. (116709)
- MARATHON MOTORS Pump Motor, 2 HP, 3450 RPM, 115/230V, 56HC (056B34F5312)
- MARATHON MOTORS Motor, 1.5 HP, 1725 RPM, 115/208-230V, 56HC (056B17F5310)
- MARATHON MOTORS Pressure Washer Motor, 2 hp, 1725 RPM (056B17F5319)
- MARATHON MOTORS Motor, 3/4 HP, 1725 RPM, 115/208-230V, 56C (056C17F5955)
- LEESON Pressure Washer Motor, 2 hp, 1725 RPM (113281.00)
- Century Pump Motors