Shop All Pool Pump Motors
Century
Pool Pump Motor, Permanent Split Capacitor, 5 HP, 56Y Frame, 3,450 Nameplate RPM
Mfr # HSQ1502
Zoro # G8651280
original price:
$798.99
15% off
new price: $673.99
/ea
Sold in multiples of 2 for $1,347.98
Free Shipping & Returns
$1,347.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 5
- Motor Service Factor 1
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # HSQ1502
- Zoro # G8651280
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 in |
Bolt Circle Dia. | 7 3/16 in |
Overall Length | 15 1/8 in |
Length Less Shaft | 14 3/16 in |
Height | 6 1/2 in |
Description
Pool Pump Motor, Bolt Circle Dia. 7 3/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Unfinished, Frame 56Y, Hz 60 Hz, Full Load Amps 22.0, Height 6 1/2 in, HP 5, Ins. Class F, Length Less Shaft 14 3/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS MRC-10-KW Metric Set Screw Coupling with Keyway (MRC-10-KW)
- FAG BEARINGS FAG 6309 C3, Deep Groove Ball Bear, SRow 90140Mm (6309 C3)
- GATES HYDRAULIC HOSE CABINET (78188)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 850 rpm, 60/50Hz (056T8O5306)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56J Frame, 3,450 Nameplate RPM (UST1102)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1152)
- CENTURY Replacement Pump Motor (R1102ES)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1072)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (UCT1072V1)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1052)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2, 3/16 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (BN34V1)
- Century Pool Pump Motors