Shop All Pool Pump Motors
Century
Pool Pump Motor, Permanent Split Capacitor, 5, 5/8 HP, 56Y Frame, 3,450/1,725 Nameplate RPM
Mfr # B236
Zoro # G4482816
product price: $546.99
/ea
Sold in multiples of 2 for $1,093.98
Free Shipping & Returns
$1,093.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 5, 5/8
- Motor Service Factor 1
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # B236
- Zoro # G4482816
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 2 3/8 in |
Height | 11 in |
Overall Length | 13 3/8 in |
Bolt Circle Dia. | 5 13/16 in |
Length Less Shaft | 11 in |
Body Dia. | 6.6 in |
Shaft Dia. (In.) | 1/2 |
Description
Pool Pump Motor, Body Dia. 6.6 in, Bolt Circle Dia. 5 13/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 16.4/4.8, Height 11 in, HP 5, 5/8, Ins. Class F, Length Less Shaft 11 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6006DDU, 6000 Series Single Row Deep Groove Ball Bearing, 6006DDU (6006DDU)
- ZORO SELECT 5/8" 700 psi Low Lead Brass Hose Mender (707014-10)
- DDS Shaft Seal, TF, 40mm ID, Nitrile Rubber (406008TF)
- DAYTON DC Gearmotor, 202.0 in-lb Max. Torque, 144 RPM Nameplate RPM, 90V DC Voltage (6Z418)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2748)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2, 1/5 HP, 56J Frame, 3,450/1,725 Nameplate RPM (B969)
- CENTURY Pool Pump Motor, Split-Phase, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (BN23V1)
- CENTURY Pizza Oven Motors (F265)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (SN1152)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (BN35V1)
- BALDOR-RELIANCE Baldor-Reliance Motor CJM3158, 3HP, 3450RPM, 3PH, 60HZ, 56J, 3524M, OPEN, F1 (CJM3158)
- Century Pump Motors