Shop All Pool Pump Motors
Century
Pool Pump Motor, Permanent Split Capacitor, 3/4, 1/10 HP, 56J Frame, 3,450/1,725 Nameplate RPM
Mfr # B2973
Zoro # G8651253
original price:
$434.99
9% off
new price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 1/10, 3/4
- RPM Range 3,001-3,600
- Motor Service Factor 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # B2973
- Zoro # G8651253
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Length | 2 5/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 3/4 in |
Bolt Circle Dia. | 5 15/16 in |
Overall Length | 12 5/16 in |
Height | 11 in |
Description
Pool Pump Motor, Bolt Circle Dia. 5 15/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Unfinished, Frame 56J, Hz 60 Hz, Full Load Amps 12.4/2.4, Height 11 in, HP 1/10, 3/4, Ins. Class F, Length Less Shaft 9 3/4 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 12.4, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris In-Line Flow Control Valve, 1/4" (77705600)
- SPEEDAIRE Speed Control Muffler, 1/8 NPT, 1/2 Hex (1EJU2)
- FESTO Solenoid Coil VACF-A-A1-16B (VACF-A-A1-16B)
- CONTINENTAL CONTITECH 1-1/2" Multipurpose Air Hose 200 psi Red (20025834)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, Capacitor-Start, 2, 1/4 HP, 48Y Frame (BN61)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56C Frame, 3,450 Nameplate RPM (B124)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1072)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2, 1/3 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (SQS1202R)
- CENTURY Square Flange Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56Y Frame, 3,450 Nameplate RPM (B2848V1)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (QC1052)
- CENTURY Pool Pump Motor, 3-Phase, 3 HP, 56Y Frame, 3,450 Nameplate RPM (H755)
- Century Pool Pump Motors