Shop All Pool Pump Motors
Century
Pool Pump Motor, Permanent Split Capacitor, 3/4, 1/10 HP, 56C Frame, 3,450/1,725 Nameplate RPM
Mfr # B972
Zoro # G2797925
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 1/10, 3/4
- RPM Range 3,001-3,600
- Motor Service Factor 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # B972
- Zoro # G2797925
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 2 1/8 in |
Overall Length | 11 13/16 in |
Body Dia. | 6.5 in |
Height | 11 in |
Length Less Shaft | 9 3/4 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Body Dia. 6.5 in, Duty Cycle Continuous, Finish Black, Frame 56C, Hz 60 Hz, Full Load Amps 11.2/5.0, Height 11 in, HP 1/10, 3/4, Ins. Class B, Length Less Shaft 9 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 11.2, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3/8-in 50-ft Rubber Air Hose (CMXZTSG1082NB)
- DAYTON Motor Mounting Rings, 2-1/2 In OD, PK2 (4UFA5)
- CONTINENTAL 1" x 50 ft EPDM Coupled Air Hose 140 psi Red (HZR10020-50-77-G)
- CAMOZZI Series 3 Manual Valve, 3/2-Way Nc, 1/8" Ports, Switch, Bistable, NPTF Ports (338-990TF)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 1/2 HP, 56C Frame, 3,450 Nameplate RPM (B639)
- CENTURY Pool Pump Motor, 3-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (Q3102)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56Y Frame, 3,450 Nameplate RPM (B2841V1)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (ST1152)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2849)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2, 1/4 HP, 56J Frame, 3,450/1,725 Nameplate RPM (STS1152R)
- A.O. SMITH Motor- Flanged 1 Hp Full Rated (B2848)
- Century Pool Pump Motors