Shop All Pool Pump Motors
Century
Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56Y Frame, 3,450 Nameplate RPM
Mfr # HSQ1302
Zoro # G8651369
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 3
- RPM Range 3,001-3,600
- Motor Service Factor 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # HSQ1302
- Zoro # G8651369
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 in |
Length Less Shaft | 14 3/16 in |
Overall Length | 15 1/8 in |
Height | 6 1/2 in |
Bolt Circle Dia. | 7 3/16 in |
Description
Pool Pump Motor, Bolt Circle Dia. 7 3/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Unfinished, Frame 56Y, Hz 60 Hz, Full Load Amps 15.4, Height 6 1/2 in, HP 3, Ins. Class F, Length Less Shaft 14 3/16 in, Max. Ambient Temp. 60 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 829-995 MFD, Round (6FLL9)
- TRANSAIR Pipe Clip, 1/4 In, For 25mm Tubing (6697 25 01)
- DYNABRADE Housing for Model 40320, 20,000 RPM (15354)
- QUINCY COMPRESSOR Air Compressor Pump, 5, Two Stage Stage (QP-5)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2748)
- CENTURY Pool Pump Motor, Automatic, 21 lb Weight (EVQ165)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56J Frame, 3,450 Nameplate RPM (B128)
- CENTURY Pool Pump Motor, 3-Phase, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (H492)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (B227SE)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2858)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56Y Frame, 3,450 Nameplate RPM (B2841V1)
- Century Pump Motors