Shop All Pool Pump Motors
Century
Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56C Frame, 3,450 Nameplate RPM
Mfr # B817
Zoro # G2931826
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 3
- RPM Range 3,001-3,600
- Motor Service Factor 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # B817
- Zoro # G2931826
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Length | 2 1/8 in |
Shaft Dia. | 5/8 in |
Height | 11 in |
Length Less Shaft | 11 9/16 in |
Overall Length | 13 5/8 in |
Body Dia. | 6.5 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Body Dia. 6.5 in, Duty Cycle Continuous, Finish Black, Frame 56C, Hz 60 Hz, Full Load Amps 15.0-13.6, Height 11 in, HP 3, Ins. Class B, Length Less Shaft 11 9/16 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 15.0, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: AZ, CA, FL, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 262 in. OC (B259)
- LOC-LINE Extended Elbows, Black, 1/2", PK20 (59899-BLK)
- GATES Hydraulic Coupling-Megacrimp, G25720-0610 (G25720-0610)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/8" (L181)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1152)
- CENTURY Pool Filter Motor (T3072)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2846)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56C Frame, 3,450 Nameplate RPM (SK1152)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (ST1152)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 19/50, 3 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2987)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2842)
- Century Pool Pump Motors