Shop All Pool Pump Motors
Century
Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM
Mfr # B230SE
Zoro # G2548971
original price:
$450.99
12% off
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 2
- RPM Range 3,001-3,600
- Motor Service Factor 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # B230SE
- Zoro # G2548971
- Country of Origin Thailand
- Category Pool Pump Motors
Dimensions
Shaft Length | 2 5/8 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6.4 in |
Length Less Shaft | 11 3/4 in |
Height | 9 in |
Bolt Circle Dia. | 5 13/16 in |
Overall Length | 14 5/16 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Body Dia. 6.4 in, Bolt Circle Dia. 5 13/16 in, Duty Cycle Continuous, Finish Black, Frame 56J, Hz 60 Hz, Full Load Amps 18.4/9.2, Height 9 in, HP 2, Ins. Class B, Length Less Shaft 11 3/4 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: AZ, CA, FL, NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSML-M3-3 (QSML-M3-3)
- BESTORQ Aftermarket Hesston 6450 Swather / Windrower Replacement Belt, C107 (C107)
- LINCOLN Spring Return Hose Reel, Assembly (85063)
- WESTWARD Grease Pump System, 400 lb./55 gal, 50:1 (29FX04)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56CZ Frame, 3,450 Nameplate RPM (B668)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 56J Frame, 3,450 Nameplate RPM (CT1052)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, Capacitor-Start, 2, 1/4 HP, 48Y Frame (BN61)
- CENTURY Pool Pump Motor, Split-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (BN25V1)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56J Frame, 3,450 Nameplate RPM (ST1202)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56J Frame, 3,450 Nameplate RPM (B228SE)
- A.O. SMITH 2Hp Square Flange Motor 208/230V (USQ1202)
- Century Pool Pump Motors