Shop All Pool Pump Motors
Century
Pool Pump Motor, Permanent Split Capacitor, 2, 1/3 HP, 56Y Frame, 3,450/1,725 Nameplate RPM
Mfr # B985
Zoro # G4482651
product price: $515.99
/ea
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 1/3, 2
- RPM Range 3,001-3,600
- Motor Service Factor 1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # B985
- Zoro # G4482651
- Country of Origin China
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 in |
Length Less Shaft | 13 1/2 in |
Height | 11 in |
Overall Length | 14 3/8 in |
Body Dia. | 6.4 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Body Dia. 6.4 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 10.0/3.5, Height 11 in, HP 1/3, 2, Ins. Class B, Length Less Shaft 13 1/2 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 10.0, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 10mm Bore Dia (6300 JEM)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi (SA25-1L150)
- MIDWEST FASTENER 3/4" x 1-1/4" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61107)
- WALTER SURFACE TECHNOLOGIES Rock-N Roll, Ceramc Anti-Seize, 400ml, PK12 (53D852)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3 HP, 56Y Frame, 3,450 Nameplate RPM (SQ1302V1)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2748)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1072)
- CENTURY Pool Pump Motor, 3-Phase, 3/4 HP, 48Y Frame, 3,450 Nameplate RPM (Q3072)
- CENTURY Pool Pump Motor, Capacitor-Start, 1/2 HP, 56C Frame, 3,450 Nameplate RPM (SK1052)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B845)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (B2852)
- Century Pool Pump Motors