Shop All Pool Pump Motors
Century
Pool Pump Motor, Permanent Split Capacitor, 2, 1/3 HP, 48Y Frame, 3,450/1,725 Nameplate RPM
Mfr # SQS1202R
Zoro # G2813587
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 1/3, 2
- Motor Service Factor 1.3
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # SQS1202R
- Zoro # G2813587
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 in |
Length Less Shaft | 13 5/8 in |
Overall Length | 14 1/2 in |
Body Dia. | 5.6 in |
Height | 5 5/8 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Body Dia. 5.6 in, Duty Cycle Continuous, Frame 48Y, Hz 60 Hz, Full Load Amps 11.3/3.3, Height 5 5/8 in, HP 1/3, 2, Ins. Class B, Length Less Shaft 13 5/8 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 Wd40 Bike Clnr&Degrs10Oz (390241)
- GATES Multi-Speed Belts, 1422V540 (1422V540)
- SMC Y Branch, 1/2 in., TubexMNPT (KQ2U13-35AS)
- TIMKEN Tapered Roller Bearing 4-8 OD, Trb Single Cup Cntrl Stand 4-8 OD, #HM807010 (HM807010)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1102)
- CENTURY Pool Pump Motor, 3-Phase, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (H492)
- CENTURY Pool Pump Motor, Capacitor-Start, 2 HP, 48Y Frame, 3,450 Nameplate RPM (BN40SS)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (CT1072)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (B230SE)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 56J Frame, 3,450 Nameplate RPM (UCT1102)
- REGAL BELOIT Regal Beloit ST1102 1 HP Full-Rated Two-Compartment Pool Filter Motor 56J Threaded Shaft (ST1102)
- Century Pool Pump Motors