Shop All Pool Pump Motors
Century
Pool Pump Motor, Permanent Split Capacitor, 2 1/2 HP, 56Y Frame, 3,450 Nameplate RPM
Mfr # B2840V1
Zoro # G4482572
original price:
$464.50
7% off
new price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 2 1/2
- RPM Range 3,001-3,600
- Motor Service Factor 1.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # B2840V1
- Zoro # G4482572
- Country of Origin China
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 in |
Bolt Circle Dia. | 7 1/16 in |
Overall Length | 13 3/8 in |
Length Less Shaft | 12 1/2 in |
Height | 9 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Bolt Circle Dia. 7 1/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 10.0/3.5, Height 9 in, HP 2 1/2, Ins. Class F, Length Less Shaft 12 1/2 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 11.5, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Breather Vent, 1/4", PK10 (ASP-2BV)
- TRIM Semi-Synthetic Coolant, Amber, Drum, 54gal. (MS690XT/54)
- TRITAN Needle Thrust BRG, Bore 3.750in., 3400 rpm (NTA6074)
- RULAND Coupling, One Piece, Bore Dia 1/4 In (CLX-4-4-F)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56J Frame, 3,450 Nameplate RPM (ST1102)
- CENTURY Pool Pump Motor, Capacitor-Start, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (ST1072)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56C Frame, 3,450 Nameplate RPM (B124)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 5 HP, 56Y Frame, 3,450 Nameplate RPM (B1000)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (QC1052)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56C Frame, 3,450 Nameplate RPM (B835)
- A.O. SMITH Century Pool Pump Motor, 1-1/2 HP, 3450 RPM, 208-230/460V, ODP, Y56Y Frame (H636)
- Century Pump Motors