Shop All Pool Pump Motors
Century
Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM
Mfr # B845
Zoro # G4479011
original price:
$305.99
9% off
new price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 1/2
- RPM Range 3,001-3,600
- Motor Service Factor 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # B845
- Zoro # G4479011
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Length | 1 in |
Shaft Dia. | 5/8 in |
Overall Length | 12 3/8 in |
Bolt Circle Dia. | 7 1/16 in |
Height | 11 in |
Length Less Shaft | 11 1/2 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Bolt Circle Dia. 7 1/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 8.8/4.5-4.4, Height 11 in, HP 1/2, Ins. Class B, Length Less Shaft 11 1/2 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 8.8, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU100A25N, Return Line, 25 micron, Outside-In (MF0062501)
- BUYERS PRODUCTS 3/4 Inch NPT In-Line Relief Valve 20 GPM (HRV07518)
- FAFNIR Radial Ball Bearing, #207K (207K)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 3.75-in. OD (AK39 X 7/8)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (164362C)
- CENTURY Pool Pump Motor, Automatic, 21 lb Weight (EVQ165)
- CENTURY Pool and Spa Pump Motor (B116)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B229SE)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 56J Frame, 3,450 Nameplate RPM (CT1052)
- CENTURY Pool Pump Motor, Capacitor-Start, 1/2 HP, 56J Frame, 3,450 Nameplate RPM (ST1052)
- REGAL BELOIT Regal Beloit B2848V1 1.65 SF 1HP Full Rated Flanged Motor (B2848V1)
- Century Pool Pump Motors