Shop All Pool Pump Motors
Century
Pool Pump Motor, Permanent Split Capacitor, 1/2, 3/50 HP, 56J Frame, 3,450/1,725 Nameplate RPM
Mfr # B971
Zoro # G8651229
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 1/2, 3/50
- RPM Range 3,001-3,600
- Motor Service Factor 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # B971
- Zoro # G8651229
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 2 5/8 in |
Bolt Circle Dia. | 5 15/16 in |
Overall Length | 12 5/16 in |
Length Less Shaft | 9 3/4 in |
Height | 11 in |
Body Dia. | 6.4 in |
Description
Pool Pump Motor, Body Dia. 6.4 in, Bolt Circle Dia. 5 15/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Unfinished, Frame 56J, Hz 60 Hz, Full Load Amps 8.8/3.5, Height 11 in, HP 1/2, 3/50, Ins. Class B, Length Less Shaft 9 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 8.8, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 50 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026296)
- CP CHICAGO PNEUMATIC 3 MM NEEDLE HOLDER (8951011513)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTDBD6026)
- FESTO Pressure Regulator LRS-1-D-MAXI (LRS-1-D-MAXI)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (B2852)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56C Frame, 3,450 Nameplate RPM (B124)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1072)
- CENTURY Pool Pump Motor, 3-Phase, 2 HP, 56Y Frame, 3,450 Nameplate RPM (H637)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56Y Frame, 3,450 Nameplate RPM (B2844)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 48Y Frame, 3,450 Nameplate RPM (QC1072)
- BALDOR-RELIANCE Baldor-Reliance Motor CJL1205A, .33HP, 3450RPM, 1PH, 60HZ, 56J, 3416L, OPEN, F1 (CJL1205A)
- Century Pool Pump Motors