Shop All Pool Pump Motors
Century
Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM
Mfr # B796
Zoro # G3019387
original price:
$437.99
8% off
new price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 1 1/2
- Motor Service Factor 1.3
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # B796
- Zoro # G3019387
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Length | 2 1/2 in |
Shaft Dia. | 5/8 in |
Height | 11 in |
Body Dia. | 6.5 in |
Length Less Shaft | 11 in |
Overall Length | 13 9/16 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Body Dia. 6.5 in, Duty Cycle Continuous, Finish Black, Frame 56J, Hz 60 Hz, Full Load Amps 8.7-7.8/15.6, Height 11 in, HP 1 1/2, Ins. Class B, Length Less Shaft 11 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 15.6, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: AZ, CA, FL, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chuck Screw (PN5ZL26001G)
- SPRAYON Stencil Ink, White (SC3105000)
- SMITH BEARING Track Roller, Stud, Roller Dia. 3 In. (PCR-3)
- LEGRIS Flow Control Regulator, 1/4 In OD (7065 56 14)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 48Y Frame, 3,450 Nameplate RPM (QC1102)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (UCT1072V1)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2858)
- CENTURY Pool Pump Motor, Capacitor-Start, 2 HP, 48Y Frame, 3,450 Nameplate RPM (BN40SS)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56J Frame, 3,450 Nameplate RPM (UST1202)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (B836)
- REGAL BELOIT Regal Beloit America - Epc USQ1072 AO Smith Motor 0.75 HP - 230 - 115 Volt Single Speed Motor (USQ1072)
- Century Pump Motors