Shop All Pool Pump Motors
Century
Pool Pump Motor, Permanent Split Capacitor, 1 1/2, 1/5 HP, 56J Frame, 3,450/1,725 Nameplate RPM
Mfr # B969
Zoro # G4482457
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 1 1/2, 1/5
- Motor Service Factor 1.1
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # B969
- Zoro # G4482457
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 2 5/8 in |
Overall Length | 13 9/16 in |
Length Less Shaft | 11 in |
Height | 8 in |
Bolt Circle Dia. | 5 13/16 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Bolt Circle Dia. 5 13/16 in, Conduit Box Position F1, Duty Cycle Continuous, Finish Black, Frame 56J, Hz 60 Hz, Full Load Amps 14.6/4.4, Height 8 in, HP 1 1/2, 1/5, Ins. Class B, Length Less Shaft 11 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 14.6, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP TPG-322 C-6 TiN Coated Carbide Insert (6020-1322)
- KROIL 16.5 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 4PK (AZKS162C4)
- D&D 47" Outside Length, 2/3" Top Width, 1 Ribs (BX44)
- CHIEF Hydraulic Cylinder, 2" Bore Dia. (200411TCU3)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1, 1/6 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (SQS1102R)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2, 3/16 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (BN34V1)
- CENTURY Pool Pump Motor, Capacitor-Start, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (UST1072)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2843)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1152)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2, 1/6 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2983)
- MARATHON MOTORS Marathon Motors Centrifugal Pump Motor, C336, 1.5HP, 115/208-230V, 3600RPM, Split PH, 56C FR, DP (C336)
- Century Pump Motors