Shop All Pool Pump Motors
Century
Pool Pump Motor, Capacitor-Start/Run, 4, 1/3 HP, 56Y Frame, 3,450/1,725 Nameplate RPM
Mfr # B2235
Zoro # G4482861
original price:
$465.73
10% off
new price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Motor Enclosure Design Open Dripproof
- HP 1/3, 4
- Motor Service Factor 1
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # B2235
- Zoro # G4482861
- Country of Origin China
- Category Pool Pump Motors
Dimensions
Shaft Length | 2 3/8 in |
Shaft Dia. | 1/2 in |
Body Dia. | 6.6 in |
Height | 11 in |
Overall Length | 13 1/2 in |
Length Less Shaft | 11 1/8 in |
Bolt Circle Dia. | 5 13/16 in |
Shaft Dia. (In.) | 1/2 |
Description
Pool Pump Motor, Body Dia. 6.6 in, Bolt Circle Dia. 5 13/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 12.0/3.0, Height 11 in, HP 1/3, 4, Ins. Class F, Length Less Shaft 11 1/8 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 2 In, Steel (4X232)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (NPL-31)
- RULAND Urethane Spider, Tq 15 In-LbsJC16/MJC25 (JD16/25-85B)
- SMC Flow Control Valve, 8mm Tube, 3/8 In (AS3211F-03-08SD)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2842)
- CENTURY Pool Pump Motor, 3-Phase, 2 HP, 48Y Frame, 3,450 Nameplate RPM (Q3202)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (UCT1152)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1072)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56C Frame, 3,450 Nameplate RPM (B122)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56J Frame, 3,450 Nameplate RPM (ST1102)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2855)
- Century Pool Pump Motors