Shop All Pool Pump Motors
Century
Pool Pump Motor, Capacitor-Start/Run, 3/4, 1/10 HP, 56Y Frame, 3,450/1,725 Nameplate RPM
Mfr # B2981
Zoro # G4482642
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Motor Enclosure Design Open Dripproof
- HP 1/10, 3/4
- RPM Range 3,001-3,600
- Motor Service Factor 1.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # B2981
- Zoro # G4482642
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Length | 1 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 13 1/2 in |
Bolt Circle Dia. | 7 1/8 in |
Overall Length | 14 3/8 in |
Height | 11 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Bolt Circle Dia. 7 1/8 in, Duty Cycle Continuous, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 12.2/2.00, Height 11 in, HP 1/10, 3/4, Ins. Class F, Length Less Shaft 13 1/2 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 12.2, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116309-00)
- NTN Radial Ball Bearing, Sealed, 35mm Bore Dia (6307LLBC3/L627)
- BOSCH 24 Grease Gun Hose (2326)
- GATES PowerGrip Timing Belts, 370H100 (370H100)
- CENTURY Pool Pump Motor, 3-Phase, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (H492)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2, 1/6 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2983)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2, 1/5 HP, 56J Frame, 3,450/1,725 Nameplate RPM (B969)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 9/10 HP, 48Y Frame, 3,450 Nameplate RPM (UQC1072V1)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2846)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2, 1/3 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B985)
- MARATHON MOTORS Marathon Motors Centrifugal Pump Motor, C331, 1/2HP, 115/230V, 3600RPM, 1PH, 56J FR, DP (C331)
- Century Pool Pump Motors