Shop All Pool Pump Motors
Century
Pool Pump Motor, Capacitor-Start/Run, 3/4, 1/10 HP, 56J Frame, 3,450/1,725 Nameplate RPM
Mfr # STS1072RV1
Zoro # G8651542
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Motor Enclosure Design Open Dripproof
- HP 1/10, 3/4
- Motor Service Factor 1.5
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # STS1072RV1
- Zoro # G8651542
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Length | 2 5/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 12 1/8 in |
Overall Length | 14 11/16 in |
Description
Pool Pump Motor, Conduit Box Position F3, Duty Cycle Continuous, Finish Unfinished, Frame 56J, Hz 60 Hz, Full Load Amps 5.4/2.2, HP 1/10, 3/4, Ins. Class B, Length Less Shaft 12 1/8 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 75 ft Length, 300 psi (SLPL-675)
- BAND-IT Clips 316Ss 1/2, PK100 (AE4549)
- NTN NTN 6202ZZ/16/2A, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZZ162A (6202ZZ/16/2A)
- AIGNEP USA Male Connect, 1/4 In, Tube/UNF, Brass, PK10 (88000-04-1032)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56J Frame, 3,450 Nameplate RPM (ST1102)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B845)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1202)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2858)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2846)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2843)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (B127)
- Century Pump Motors