Shop All Pool Pump Motors
Century
Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56Y Frame, 3,450 Nameplate RPM
Mfr # HSQ1202
Zoro # G4501621
original price:
$561.99
14% off
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Motor Enclosure Design Open Dripproof
- HP 2
- Motor Service Factor 1.35
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # HSQ1202
- Zoro # G4501621
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 in |
Bolt Circle Dia. | 5 11/16 in |
Height | 6 1/2 in |
Overall Length | 14 1/8 in |
Length Less Shaft | 13 1/4 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Bolt Circle Dia. 5 11/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 12.0-11.0, Height 6 1/2 in, HP 2, Ins. Class F, Length Less Shaft 13 1/4 in, Max. Ambient Temp. 60 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO One-Way Flow Control Valve GRLA-1/4-PK-4-B (GRLA-1/4-PK-4-B)
- DAYTON A90 V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs (3X631)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X04X04)
- DORMAN Suspension Control Arm And Ball Joint As, 521-088 (521-088)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1152)
- CENTURY Pool Pump Motor, Split-Phase, 3/4, 1/10 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (BN36)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1202)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2, 1/3 HP, 48Y Frame, 3,450/1,725 Nameplate RPM (SQS1202R)
- CENTURY Pool Pump Motor, 3-Phase, 3/4 HP, 48Y Frame, 3,450 Nameplate RPM (Q3072)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 19/50, 3 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2987)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56J Frame, 3,450 Nameplate RPM (UST1202)
- Century Pump Motors