Shop All Pool Pump Motors
Century
Pool Pump Motor, Capacitor-Start/Run, 2, 1/4 HP, 56Y Frame, 3,450/1,725 Nameplate RPM
Mfr # B2984
Zoro # G4482667
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Motor Enclosure Design Open Dripproof
- HP 1/4, 2
- RPM Range 3,001-3,600
- Motor Service Factor 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # B2984
- Zoro # G4482667
- Country of Origin China
- Category Pool Pump Motors
Dimensions
Shaft Length | 1 in |
Shaft Dia. | 5/8 in |
Overall Length | 14 3/8 in |
Length Less Shaft | 13 1/2 in |
Bolt Circle Dia. | 7 1/8 in |
Height | 11 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Bolt Circle Dia. 7 1/8 in, Duty Cycle Continuous, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 11.0/1.80, Height 11 in, HP 1/4, 2, Ins. Class F, Length Less Shaft 13 1/2 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 10.0, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER NonSwivel Adapter, 1/4"MPT, 1/4x5/8" (2B7)
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2107-12-12)
- GATES Predator Single Belts, BP42 (BP42)
- CRC Power Lube, Aerosol Can, 12 Oz. (05005)
- CENTURY Pool Pump Motor, 3-Phase, 3 HP, 56Y Frame, 3,450 Nameplate RPM (Q3302V1)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1, 1/10 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2982)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1052)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1152)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56J Frame, 3,450 Nameplate RPM (UST1202)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2, 1/4 HP, 56J Frame, 3,450/1,725 Nameplate RPM (B2979)
- A.O. SMITH Century Pool Pump Motor, 1-1/2 HP, 3450 RPM, 208-230/460V, ODP, Y56Y Frame (H636)
- Century Pool Pump Motors