Shop All Pool Pump Motors
Century
Pool Pump Motor, Capacitor-Start/Run, 2 1/2 HP, 56J Frame, 3,450 Nameplate RPM
Mfr # UST1252
Zoro # G4483202
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Motor Enclosure Design Open Dripproof
- HP 2 1/2
- Motor Service Factor 1.06
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # UST1252
- Zoro # G4483202
- Country of Origin Thailand
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 2 5/8 in |
Height | 11 in |
Bolt Circle Dia. | 5 15/16 in |
Overall Length | 15 5/8 in |
Body Dia. | 5.7 in |
Length Less Shaft | 13 1/16 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Body Dia. 5.7 in, Bolt Circle Dia. 5 15/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56J, Hz 60 Hz, Full Load Amps 12.6-11.4, Height 11 in, HP 2 1/2, Ins. Class B, Length Less Shaft 13 1/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A51 Wrapped V-Belt, 53" Outside Length, 1/2" Top Width, 1 Ribs (A51)
- CONTINENTAL CONTITECH 1" x 75 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-75-11)
- WEATHERHEAD Spacer Ring, 29339 (T-400-112)
- EATON AEROQUIP Dust Cap, 3/4", Push On, Vinyl (5657-12)
- CENTURY Pool Pump Motor, 3-Phase, 3 HP, 56Y Frame, 3,450 Nameplate RPM (Q3302V1)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56J Frame, 3,450 Nameplate RPM (B131)
- CENTURY Pool Pump Motor, Capacitor-Start, 1/2 HP, 56J Frame, 3,450 Nameplate RPM (ST1052)
- CENTURY Pool Pump Motor, 3-Phase, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (H492)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2854V1)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2849)
- A.O. SMITH 1 1/2Hp Sq. Flange Centurion Motor (B2854)
- Century Pump Motors