Shop All Pool Pump Motors
Century
Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM
Mfr # HSQ1052
Zoro # G4482877
original price:
$346.99
4% off
new price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Motor Enclosure Design Open Dripproof
- HP 1/2
- RPM Range 3,001-3,600
- Motor Service Factor 1.99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # HSQ1052
- Zoro # G4482877
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 in |
Height | 6 1/2 in |
Overall Length | 12 7/8 in |
Bolt Circle Dia. | 5 11/16 in |
Length Less Shaft | 12 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Bolt Circle Dia. 5 11/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 8.6/5.0-4.30, Height 6 1/2 in, HP 1/2, Ins. Class F, Length Less Shaft 12 in, Max. Ambient Temp. 60 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/15 HP, 3000 rpm, 230V, 3.3 (D211)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X04X04)
- BESTORQ replacement for M124218 JOHN DEERE 1128DDE Belt for Auger, Ser. No. 210000 & Before, 4LK370 (4LK370)
- AMI BEARINGS SINGLE ROW BALL BEARING - 3/4 IN. NORMAL WIDE CYL O.D. SET SCREW BEARING INSERT (UR204-12)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (B127)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1302)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56C Frame, 3,450 Nameplate RPM (SK1102)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56J Frame, 3,450 Nameplate RPM (UST1102)
- CENTURY Pool Pump Motor, 3-Phase, 2 HP, 56Y Frame, 3,450 Nameplate RPM (H637)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1202)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (QC1052)
- Century Pool Pump Motors