Shop All Pool Pump Motors
Century
Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM
Mfr # SQ1052
Zoro # G2749074
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Motor Enclosure Design Open Dripproof
- HP 1/2
- RPM Range 3,001-3,600
- Motor Service Factor 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # SQ1052
- Zoro # G2749074
- Country of Origin China
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 in |
Height | 5 5/8 in |
Body Dia. | 5.6 in |
Length Less Shaft | 11 5/16 in |
Overall Length | 12 3/16 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Body Dia. 5.6 in, Duty Cycle Continuous, Finish Black, Frame 48Y, Hz 60 Hz, Full Load Amps 6.7/13.4, Height 5 5/8 in, HP 1/2, Ins. Class B, Length Less Shaft 11 5/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: AZ, CA, FL, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1482mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1482)
- GATES Tri-Power Belts, BX25 (BX25)
- PARKER Coupler Plug, Steel, 1/2 In. Pipe, 110 cfm (3F)
- DAYTON A62 V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs (3X624)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (QC1052)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (B2854V1)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2, 1/4 HP, 56J Frame, 3,450/1,725 Nameplate RPM (B2979)
- CENTURY Pool Pump Motor, 3-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (Q3102)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1052)
- CENTURY Pool Pump Motor, Split-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (BN25V1)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 56J Frame, 3,450 Nameplate RPM (UCT1102)
- Century Pool Pump Motors