Shop All Pool Pump Motors
Century
Pool Pump Motor, Capacitor-Start/Run, 1 HP, 56Y Frame, 3,450 Nameplate RPM
Mfr # HSQ1102
Zoro # G4482895
product price: $401.99
/ea
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Motor Enclosure Design Open Dripproof
- HP 1
- Motor Service Factor 1.85
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # HSQ1102
- Zoro # G4482895
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Length | 1 in |
Shaft Dia. | 5/8 in |
Height | 6 1/2 in |
Bolt Circle Dia. | 5 11/16 in |
Overall Length | 13 3/8 in |
Length Less Shaft | 12 1/2 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Bolt Circle Dia. 5 11/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 15.0/8.8-7.5, Height 6 1/2 in, HP 1, Ins. Class F, Length Less Shaft 12 1/2 in, Max. Ambient Temp. 60 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Mini Push Type Grease Gun (G3P)
- KEEN Right Angle Grease Gun Coupler (KE324648)
- MI-T-M Safety Valve (22-0319)
- WESTWARD Grease Gun, 5000 psi, Red, 18 in. (45CT45)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56C Frame, 3,450 Nameplate RPM (B124)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (SN1152)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2, 1/6 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2983)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1072)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1052)
- CENTURY Pool Filter Motor (T3072)
- REGAL BELOIT Regal Beloit UST1202 115 & 208-230V; 2 HP Century Single Speed Pool Motor (UST1202)
- Century Pump Motors