Shop All Pool Pump Motors
Century
Pool Pump Motor, Capacitor-Start/Run, 1 HP, 56J Frame, 3,450 Nameplate RPM
Mfr # UCT1102
Zoro # G4483193
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Motor Enclosure Design Open Dripproof
- HP 1
- RPM Range 3,001-3,600
- Motor Service Factor 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # UCT1102
- Zoro # G4483193
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 2 5/8 in |
Bolt Circle Dia. | 5 15/16 in |
Length Less Shaft | 11 11/16 in |
Overall Length | 14 1/4 in |
Height | 5 5/8 in |
Body Dia. | 5.7 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Body Dia. 5.7 in, Bolt Circle Dia. 5 15/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56J, Hz 60 Hz, Full Load Amps 11.0/5.5, Height 5 5/8 in, HP 1, Ins. Class B, Length Less Shaft 11 11/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PALL HC9601FDT8H, Pressure Line, 25 micron, Outside-In (MF0058766)
- BESTORQ 8M Timing Belts, 1400-8M-12 (1400-8M-12)
- FESTO Timer PZVT-30-SEC (PZVT-30-SEC)
- GATES Metric-Power V-Belts, XPA2732 (XPA2732)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (USN1202)
- CENTURY Pool Pump Motor, Split-Phase, 1 HP, 48Y Frame, 3,450 Nameplate RPM (BN25V1)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1202)
- CENTURY Pool and Spa Pump Motor, Permanent Split Capacitor, 1/2 HP, 56C Frame, 3,450 Nameplate RPM (B639)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 48Y Frame, 3,450 Nameplate RPM (QC1072)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56J Frame, 3,450 Nameplate RPM (B131)
- CENTURY Pool Pump Motor, Capacitor-Start, 2 HP, 48Y Frame, 3,450 Nameplate RPM (BN40SS)
- Century Pool Pump Motors