Shop All Pool Pump Motors
Century
Pool Pump Motor, Capacitor-Start/Run, 1, 1/10 HP, 56Y Frame, 3,450/1,725 Nameplate RPM
Mfr # B2982
Zoro # G4482633
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Motor Enclosure Design Open Dripproof
- HP 1, 1/10
- Motor Service Factor 1.65
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # B2982
- Zoro # G4482633
- Country of Origin China
- Category Pool Pump Motors
Dimensions
Shaft Length | 1 in |
Shaft Dia. | 5/8 in |
Height | 11 in |
Bolt Circle Dia. | 7 1/8 in |
Length Less Shaft | 12 1/2 in |
Overall Length | 13 3/8 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Bolt Circle Dia. 7 1/8 in, Duty Cycle Continuous, Finish Black, Frame 56Y, Hz 60 Hz, Full Load Amps 7.4/1.4, Height 11 in, HP 1, 1/10, Ins. Class F, Length Less Shaft 12 1/2 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 12.2, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG NJ202-E-XL-TVP2, Crb With Cage 90 Mm (NJ202-E-XL-TVP2)
- IKO Cross Roller Way, Unit Type, #CRWU4080R (CRWU4080R)
- SMC Tee, 4mmx6mm, TubexTube (KQ2T04-06A)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B231SE)
- CENTURY Pool Pump Motor, 3-Phase, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (Q3152)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2859)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56C Frame, 3,450 Nameplate RPM (SK1202)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56J Frame, 3,450 Nameplate RPM (UST1102)
- CENTURY Pool Filter Motor (T3072)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 48Y Frame, 3,450 Nameplate RPM (UQC1102)
- Century Pool Pump Motors