Shop All Pool Pump Motors
Century
Pool Pump Motor, Capacitor-Start, 3/4 HP, 56J Frame, 3,450 Nameplate RPM
Mfr # SN1072
Zoro # G4624514
original price:
$405.99
14% off
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
- HP 3/4
- RPM Range 3,001-3,600
- Motor Service Factor 1.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Century
- MFR # SN1072
- Zoro # G4624514
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 2 5/8 in |
Overall Length | 13 1/8 in |
Bolt Circle Dia. | 5 13/16 in |
Height | 6 7/16 in |
Length Less Shaft | 10 9/16 in |
Shaft Dia. (In.) | 5/8 |
Description
Pool Pump Motor, Bolt Circle Dia. 5 13/16 in, Duty Cycle Continuous, Finish Black, Frame 56J, Hz 60 Hz, Full Load Amps 11.0/6.0-5.5, Height 6 7/16 in, HP 3/4, Ins. Class B, Length Less Shaft 10 9/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Drain Port Size: 3/16 in (M18-03-BL00B)
- DURA-SYNC TORQUE Timing Belt, 3M, 15 x 456mm PL, T152 (456-3M-15)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 4000 Series (4150-5)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x575VAC/4kW, RC3R-VG-3x575/4k (23172)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (USN1152)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 56J Frame, 3,450 Nameplate RPM (UST1202)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56C Frame, 3,450 Nameplate RPM (SK1152)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2 HP, 48Y Frame, 3,450 Nameplate RPM (SQ1202)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3 HP, 56Y Frame, 3,450 Nameplate RPM (SQ1302V1)
- CENTURY Pool Pump Motor, 3-Phase, 2 HP, 56Y Frame, 3,450 Nameplate RPM (H637)
- A.O. SMITH 1.5Hp Thread Shaft Motor 115/230V (UST1152)
- Century Pump Motors