Shop All Pool Pump Motors
Century
Pool Pump Motor, Capacitor-Start, 3, 1/3 HP, 56Z Frame, 3,450/1,725 Nameplate RPM
Mfr # SDS1302
Zoro # G4482737
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
- HP 1/3, 3
- Motor Service Factor 1
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # SDS1302
- Zoro # G4482737
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Length | 2 3/8 in |
Shaft Dia. | 1/2 in |
Overall Length | 13 5/16 in |
Body Dia. | 5.7 in |
Length Less Shaft | 10 15/16 in |
Height | 8 9/16 in |
Bolt Circle Dia. | 5 3/16 in |
Shaft Dia. (In.) | 1/2 |
Description
Pool Pump Motor, Body Dia. 5.7 in, Bolt Circle Dia. 5 3/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56Z, Hz 60 Hz, Full Load Amps 12.0/3.7, Height 8 9/16 in, HP 1/3, 3, Ins. Class F, Length Less Shaft 10 15/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Vane Set, PK4 (52474)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (5GD58)
- WESTWARD Fitting, Button Head, 1/4" Thrd Size, PK10 (52NZ84)
- NSK NSK 31305 G5, Tapered Roller Metric Type (31305 G5)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (B2847V1)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 HP, 48Y Frame, 3,450 Nameplate RPM (UQC1102)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56C Frame, 3,450 Nameplate RPM (B835)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (UCT1072V1)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56J Frame, 3,450 Nameplate RPM (USN1302)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 56Y Frame, 3,450 Nameplate RPM (HSQ1052)
- BALDOR-RELIANCE Baldor-Reliance Motor JL3503A, .5HP, 3450RPM, 1PH, 60HZ, 56J, 3420L, TEFC, F1 (JL3503A)
- Century Pool Pump Motors