Shop All Pool Pump Motors
Century
Pool Pump Motor, Capacitor-Start, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM
Mfr # BN35V1
Zoro # G5769757
original price:
$235.99
6% off
new price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
- HP 1 1/2
- Motor Service Factor 1
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # BN35V1
- Zoro # G5769757
- Country of Origin China
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 2 3/8 in |
Length Less Shaft | 9 11/16 in |
Overall Length | 12 1/16 in |
Height | 9 1/2 in |
Bolt Circle Dia. | 5 3/16 in |
Body Dia. | 5.8 in |
Shaft Dia. (In.) | 1/2 |
Description
Pool Pump Motor, Body Dia. 5.8 in, Bolt Circle Dia. 5 3/16 in, Duty Cycle Continuous, Finish Black, Frame 48Y, Hz 60 Hz, Full Load Amps 16.0/8.0, Height 9 1/2 in, HP 1 1/2, Includes 12:00 and 3:00 O'Clock Conduit Entries, Four #8-32 Extended Shaft-End Thru-Bolts on 5.146 in Bolt Circle, Ins. Class B, Length Less Shaft 9 11/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Open Dripproof
Restrictions
- This item has been restricted from sale in the following states: CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1 Stage, 230/460VAC, 750 psi (M-4504-0166)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B (056C17G5324)
- SUPER LUBE 14.1 oz Di-Electric Grease Can Translucent White (91016)
- LUBRIPLATE Rock Drill Oil 10R, 5 Gal Pail, Iso-32, Tacky Rock Drill Oil (L0847-060)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1/2 HP, 56C Frame, 3,450 Nameplate RPM (B120)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3 HP, 56J Frame, 3,450 Nameplate RPM (B131)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (USQ1052)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56Y Frame, 3,450 Nameplate RPM (B2847V1)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56Y Frame, 3,450 Nameplate RPM (B2841V1)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (UQC1152)
- A.O. SMITH 1 1/2Hp Sq. Flange Centurion Motor (B2854)
- Century Pool Pump Motors