Shop All Pool Pump Motors
Century
Pool Pump Motor, Capacitor-Start, 1 1/2, 1/6 HP, 56Z Frame, 3,450/1,725 Nameplate RPM
Mfr # SDS1152
Zoro # G4482755
product price: $291.99
/ea
Sold in multiples of 4 for $1,167.96
Free Shipping & Returns
$1,167.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
- HP 1 1/2, 1/6
- Motor Service Factor 1
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # SDS1152
- Zoro # G4482755
- Country of Origin Mexico
- Category Pool Pump Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 2 3/8 in |
Height | 8 9/16 in |
Overall Length | 13 3/16 in |
Body Dia. | 5.7 in |
Bolt Circle Dia. | 5 3/16 in |
Length Less Shaft | 10 13/16 in |
Shaft Dia. (In.) | 1/2 |
Description
Pool Pump Motor, Body Dia. 5.7 in, Bolt Circle Dia. 5 3/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56Z, Hz 60 Hz, Full Load Amps 8.5/3.0, Height 8 9/16 in, HP 1 1/2, 1/6, Ins. Class F, Length Less Shaft 10 13/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Silver Compressor Kit, 24V, 33Prcnt Duty, S (32538)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X02)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (SHL-N-3100)
- TRITAN Needle Brg, Drawn Cup, Bore 0.375 In (J68 OH)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56C Frame, 3,450 Nameplate RPM (B124)
- CENTURY Pool Pump Motor, Capacitor-Start, 3/4 HP, 56C Frame, 3,450 Nameplate RPM (SK1072)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3 HP, 56C Frame, 3,450 Nameplate RPM (SK1302V1)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (QC1052)
- CENTURY Square Flange Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56Y Frame, 3,450 Nameplate RPM (B2848V1)
- CENTURY Pool Pump Motor, 3-Phase, 5 HP, 56Y Frame, 3,450 Nameplate RPM (H995)
- BALDOR-RELIANCE Baldor-Reliance Motor JM3108, .5HP, 1725RPM, 3PH, 60HZ, 56J, 3416M, OPEN, F1 (JM3108)
- Century Pool Pump Motors