Shop All Pool Pump Motors
Century
Pool Pump Motor, Automatic, 21 lb Weight
Mfr # EVQ225
Zoro # G810374930
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Permanent Magnet AC Motor
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1 1/2, 2 1/4
- RPM Range 3,001-3,600
- Motor Service Factor 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Century
- MFR # EVQ225
- Zoro # G810374930
- UPC # 786674077202
- Country of Origin China
- Category Pool Pump Motors
Dimensions
Height | 8 1/16 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 1/2 in |
Overall Length | 12 9/16 in |
Body Dia. | 6.5 in |
Bolt Circle Dia. | 7 1/8 in |
Description
Pool Pump Motor, Bearing Protection Water Slingers, Body Dia. 6.5 in, Bolt Circle Dia. 7 1/8 in, Duty Cycle Continuous, Finish Satin, Frame 48Y, Hz 60 Hz, Full Load Amps 13.5/17.4, Full Load Amps @ 50Hz 13.5/17.4, Height 8 1/16 in, HP 1 1/2, 2 1/4, HP @ 50Hz 2.25/1.50, Ins. Class F, Inverter Rated No, Length Less Shaft 11 1/2 in, Max. Ambient Temp. 122 Degrees F, Max. SF Amps 13.5/17.4, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Magnet AC Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L720 V-Belt, 72" Outside Length, 3/8" Top Width, 1 Ribs (13V795)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 250 psi (7D690)
- LUBRIPLATE Fmo-85-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Iso-22 (L0880-057)
- CAMPBELL HAUSFELD Electric Motor (MC083400AV)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56C Frame, 3,450 Nameplate RPM (SK1152)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (SN1202)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56J Frame, 3,450 Nameplate RPM (B228SE)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 19/50, 3 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2987)
- CENTURY Pool Pump Motor, 3-Phase, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (Q3052)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56J Frame, 3,450 Nameplate RPM (B127)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 1 HP, 56J Frame, 3,450 Nameplate RPM (B654)
- Century Pump Motors